missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Fixed Intensity TS Series Ultraviolet Transilluminators

Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

$1,599.97 - $1,599.97

Specifications

Height (English) 4 in.
Hertz 50/60Hz
Voltage 120/230/240/100V
Width (English) 18.5 in.
Filtration Area (English) 6 x 6 in.
View More Specs

Products 1
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
11-992-203
View Documents
Spectro-Uv Llc
TS312R
Each for $1,599.97
 
Description

Description

  • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
  • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
  • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

  • Variable-intensity models provide both the highest intensity and the longest sample preparation time
  • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time

Order Info

Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)

Specifications

Specifications

4 in.
120/230/240/100V
6 x 6 in.
Photodoc/electronic video equipment
On/off switch, special diffusing screen
48.9cm
6.0
34.3cm
50/60Hz
18.5 in.
Produce brilliant fluorescent responses and highest clarity for revealing trace amounts of DNA
10.16cm
19.25 in.
UV
15w
SDS