Please login to your online account to display your discounted pricing

Spectroline™ Fixed Intensity TC Series Ultraviolet Transilluminators

Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

Manufacturer: spectronics corp  TC-365R

 View all options for this product

Catalog No. 11-992-162


Description & Specifications


Voltage 120/230/240/100V
Hertz 50/60Hz
Height (English) 4 in.
Product Type UV Transilluminator
Width (English) 18.5 in.
For Use With (Application) Produce brilliant fluorescent responses and highest clarity for revealing trace amounts of DNA
Filtration Area (English) 8 x 8 in.
For Use With (Equipment) Photodoc/electronic video equipment
Height (Metric) 10.16cm
Includes Automatic shut-off timer, special diffusing screen
Length (English) 19.25 in.
Intensity 8000μw/cm2
Lighting Type UV
No. of Places 6.0
Wattage 15w
Length (Metric) 48.9cm
Wavelength 365nm
Width (Metric) 34.3cm
Filtration Area (Metric) 20 x 20cm
Dimensions (L x W x H) 19.25 x 18.5 x 4 in. (48.9 x 34.3 x 10.16cm)
Electrical Requirements 120/230/240/100V 50/60Hz

  • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
  • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
  • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

  • Variable-intensity models provide both the highest intensity and the longest sample preparation time
  • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time