missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Fixed Intensity TC Series Ultraviolet Transilluminators

Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

Manufacturer:  Spectroline™ TC312R

 View more versions of this product

Catalog No. 11-992-84



Description

Description

  • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
  • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
  • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

  • Variable-intensity models provide both the highest intensity and the longest sample preparation time
  • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time

Order Info

Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)

Specifications

Specifications

9000 μw/cm2
312 nm
34.3 cm
4 in.
18.5 in.
8 x 8 in.
Automatic shut-off timer, special diffusing screen
6.0
20 x 20 cm
120/230/240/100 V 50/60 Hz
50/60 Hz
UV
48.9 cm
10.16 cm
UV Transilluminator
Produce brilliant fluorescent responses and highest clarity
Photodoc/electronic video equipment
19.25 in.
15 w
19.25 x 18.5 x 4 in. (48.9 x 34.3 x 10.16cm)
120/230/240/100 V
SDS
Documents
Product Certifications
Promotions

Promotions