Please login to your online account to display your discounted pricing

Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Manufacturer: spectronics corp  EN140L

 View all options for this product

Catalog No. 11-982-32


Description & Specifications


Quantity Each
Case Material Silver Anodized Aluminum Housing
Voltage 120V
Height (English) 2.5 in.
Height (Metric) 63.5mm
Hertz 60Hz
Includes One 4w longwave tube with filter assembly
Lighting Intensity 430μw/cm2
Length (English) 8 in.
Length (Metric) 203.2mm
Width (English) 3.25 in.
Wavelength 365nm
Width (Metric) 82.55mm
Dimensions (L x W x H) 8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5mm)
Electrical Requirements 120V 60Hz
Product Type Handheld UV Lamp

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, germicidal, UV irradiation, and UV curing.

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz