missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ E-Series Handheld Lamps

A full range of models in this lamp series

Manufacturer:  Spectroline™ EF140CCSA

 View more versions of this product

Catalog No. 11-992-20



Description

Description

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, germicidal, UV irradiation, and UV curing.

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz

Certifications

UL listed

†Relative intensity at 6 in. (15.2cm)

Specifications

Specifications

Silver Anodized Aluminum Housing
120V 60Hz
2.5 in.
60Hz
8 in.
660μw/cm2
3.25 in.
Handheld UV Lamp
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5mm)
RUVIS
63.5mm
One 4w shortwave tube with longlife filter assembly
203.2mm
Each
82.55mm
120V
SDS
Documents