Please login to your online account to display your discounted pricing

Special-Purpose Multiple Outlet Strips


Manufacturer: wiremold company  UL209BC

 View more versions of this product

Catalog No. 09-519-36

  • / Each
 

Description & Specifications

Specifications

Product Type Plug-In Outlet Center Unit
Amperage 15A
Certifications/Compliance UL 1449, CSA
Color Gray
For Use With (Application) Acts as power control center with one or more on/off switch and indicator light combinations
Grade Industrial
Height (English) 3.25 in.
Includes All units come with 3-wire u-ground outlets and one switch
Length (English) Cord 6 ft.
Length (English) 13 in.
Length (Metric) 33cm
Material Aluminum
Voltage Range 120V
Width (Metric) 17.78cm
Count (Outlets) 8
Height (Metric) 8.25cm
Length (Metric) Cord 1.82mm