Please login to your online account to display your discounted pricing

Special-Purpose Multiple Outlet Strips


Manufacturer: wiremold company  UL215BC

 View more versions of this product

Catalog No. 09-519-10

  • / Each
 

Description & Specifications

Specifications

Product Type Plug-In Outlet Center Unit
Length (Metric) 33cm
For Use With (Application) Acts as power control center with one or more on/off switch and indicator light combinations
Count (Outlets) 4
Grade Industrial
Length (Metric) Cord 1.8mm
Length (English) Cord 6 ft.
Amperage 15A
Color Gray
Includes All units come with 3-wire u-ground outlets and one switch
Length (English) 13 in.
Material Aluminum
Height (English) 2 in.
Width (English) 2 in.
Voltage Range 120V
Height (Metric) 5cm
Certifications/Compliance UL 1449, CSA