Please login to your online account to display your discounted pricing

Special-Purpose Multiple Outlet Strips


Manufacturer: wiremold company  UL104BC

 View more versions of this product

Catalog No. 09-519-1

  • / Each
 

Description & Specifications

Specifications

Product Type Plug-In Outlet Center Unit
Length (Metric) 23.4cm
For Use With (Application) Acts as power control center with one or more on/off switch and indicator light combinations
Certifications/Compliance UL 1449, CSA
Count (Outlets) 4
Grade Industrial
Length (Metric) Cord 1.8mm
Length (English) 9.25 in.
Amperage 15A
Includes All units come with 3-wire u-ground outlets and one switch
Width (English) 2 in.
Voltage Range 120V
Material Aluminum
Color Gray
Height (English) 2 in.
Length (English) Cord 6 ft.
Height (Metric) 5cm