missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Spec-Tec™ Sterile Cut Resistant Glove Liners - ANSI A2
HPPE fibers are comfortable and stretchy, while also providing ANSI Cut Level A2 protection. Each pair of liners is individually wrapped around tissue paper in a secure, sterile package.
$557.55 - $557.55
Specifications
Coating Material | Uncoated |
---|---|
Color | White |
Cut Resistance Rating | ANSI A2 |
Disposable | Yes |
Hand | Ambidextrous |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19169810A
|
Wells Lamont™
M104S |
Small |
Pack of 20 for $557.55
Case of 4 Pack for $2,033.44 |
|
19169810B
|
Wells Lamont™
M104M |
Medium |
Pack of 20 for $557.55
Case of 4 Pack for $2,033.44 |
|
19169810C
|
Wells Lamont™
M104L |
Large |
Pack of 20 for $557.55
Case of 4 Pack for $2,033.44 |
|
19169810D
|
Wells Lamont™
M104XL |
X-Large |
Pack of 20 for $557.55
Case of 4 Pack for $2,033.44 |
|
Description
Lightweight and comfortable
- Sterile liners are constructed from a blend of Lycra™ and HPPE fibers
- Liners provide ANSI Cut Level A2 protection
- Individually wrapped around tissue paper in secure, sterile packaging
- Single use in sterile environments
- Launderable for reuse in non-sterile environments
- Latex-free
- Made in US
Specifications
Uncoated | |
ANSI A2 | |
Ambidextrous | |
HPPE, Lycra™ | |
Medical, Organ Tissue Processing, and Pharmaceuticals | |
Yes | |
M104 |
White | |
Yes | |
Yes | |
Sterile | |
Knit | |
Individual |