missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SPC™ High Traffic Series Sorbents
Made to withstand heavy foot and forklift traffic along with problem spill areas
$327.59 - $342.32
Specifications
Color | Gray |
---|---|
Type | High Traffic Series Universal Sorbent Roll |
For Use With (Application) | Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
Thickness | 2-ply |
Width (English) | 30 in. |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Length (English) | Length (Metric) | Price | Quantity | ||
19-819-58
|
Brady Worldwide Inc
HT30 |
47 gal. | 177.9 L | 150 ft. | 45.72 m |
Each for $342.32
|
|
||
19-819-45
|
Brady Worldwide Inc
HT303 |
63 gal. | 238.48 L | 300 ft. | 91.4 m |
Each for $327.59
|
|
||
Description
- Gray coverstock to mask spills
- Tough, universal, two-ply construction
- Durable, abrasion-resistant upper layer
- Perforations
- Dimpled
Medium Roll
- Absorbency: 63 gal./bale
- W x L: 76.2cm × 91.44m (30 in. × 300 ft.)
- Absorbency: 47 gal./bale
- W x L: 76.2cm × 45.72m (30 in. × 150 ft.)
Specifications
Gray | |
Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds | |
30 in. |
High Traffic Series Universal Sorbent Roll | |
2-ply | |
76.2 cm |