missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SPC Drum Top Covers
$131.04 - $131.04
Specifications
Diameter (English) Inner | 22 in. |
---|---|
Diameter (Metric) Inner | 55.8cm |
Product Type | Drum Pre-cut Top Cover |
For Use With (Equipment) | 55 gal. Dimpled drums |
Includes | 1 or 2 Bung holes |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
19819441
|
Brady Canada
DTO25 |
White | Absorbs only Oil, prevent pump drips from reaching the floor and keep drum tops and drum storage areas clean |
Case of 25 Each for $131.04
|
|
Specifications
22 in. | |
Drum Pre-cut Top Cover | |
1 or 2 Bung holes |
55.8cm | |
55 gal. Dimpled drums |