missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Long-Handled Dippers

Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, “just in case.”

Manufacturer:  Bel-Art™ F367820132

Catalog No. 14100190




Description

Description

 

  • High-density polyethylene dippers will not rust or corrode
  • Provide excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29mm (1.13 in.)

 

Specifications

Specifications

For easy sampling from tanks, vats, and lakes
One-Piece Handle
Length (Metric) Handle
1000mL
Dipper
Long
12ft.
32oz.
HDPE
Non-sterile
SDS
Documents