missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SouthernBiotech™ Gelatin Subbed Slides
$518.38 - $518.38
Specifications
Frosted | 1 End |
---|---|
Length (Metric) | 25 mm |
Width (Metric) | 75 mm |
Coating | Gelatin Subbed |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
OBSLD01BX
|
SouthernBiotech™
SLD01BX |
72 slides, 1 Box |
N/A
|
|
|||||
Description
Gelatin subbed slides have been used for many years in research and clinical applications. Gelatin subbed slides are very useful with cyrosections, many histochemical stains, immunohistochemistry and
in situ hybridization. Gelatin subbed slides may be used for paraffin embedded sections and epon sections.
This material contains Chromium (III) Potassium Sulfate Dodecahydrate. Avoid contact with skin, eyes, or clothing. May cause allergic skin reaction. If skin or eye contact occurs, wash with copious amounts of water. If ingested or inhaled, contact a physician immediately.
Specifications
1 End | |
25 mm | |
75 mm | |
Gelatin Subbed |