missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series

Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Sorvall ST 40 Centrifuge series.

Specifications

Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CSA, Certified Biosafety, CE marked, UL listed.
Control Microprocessor
Capacity 4 x 1000mL
Max. RCF 25,314 x G
Max. Speed 15,200rpm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Description Capacity Refrigerated Voltage Price Quantity  
Catalog Number Mfr. No. Description Capacity Refrigerated Voltage Price Quantity  
75-004-510 Thermo Scientific™
75004510
Sorvall ST 40 Centrifuge 4 x 1000mL No 120V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-004-524 Thermo Scientific™
75004524
Sorvall ST 40R Centrifuge 4 x 1000mL Yes 230V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-004-525 Thermo Scientific™
75004525
Sorvall ST 40R Centrifuge 4 x 1000mL Yes 120V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series, which offers exceptional capacity, ergonomic features and value for routine sample processing on the benchtop. The innovative design enables safe, simple and comfortable operation with marketing-leading capabilities.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo ScientificClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo ScientificSMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Outstanding Energy Efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Ventilated Model ST 40:

  • Dimensions: 26.4L × 22.2W × 14.2″H [35.4″H open] (67 × 56.5 × 36cm [90cm open])
  • Net weight: 189.6 lb. (86kg)

Refrigerated Model ST 40R:

  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 14.2″H [35.4″H open] (67 × 74.5 × 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)

Ordering Information:

A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.

Recommended for:

  • Cell Culture
  • Blood Processing
Description & Specifications

Specifications

IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CSA, Certified Biosafety, CE marked, UL listed.
4 x 1000mL
15,200rpm
Digital
Direct, brushless induction, low-profile
9 hr., 99 min. plus HOLD
Microprocessor
25,314 x G
9 Accel /10 Braking
6 programs, direct access
<61dBA