missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series

Perform cell culture and blood processing applications using the Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series, which is compatible with a wide range of rotors.

Specifications

Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL listed, CSA certified, CE marked, Certified Biosafety.
Controller Type Microprocessor
Capacity 4 x 400mL
Max. RCF 25,830 x g
Max. Speed 15,200rpm
View More Specs

Products 4
Catalog Number Mfr. No. Description Capacity Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Description Capacity Electrical Requirements Price Quantity  
75-004-240
View Documents
Thermo Scientific™
75004240
Sorvall ST 16 Centrifuge 4 x 400mL 230V 50/60Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-004-241
Accessories View Documents
Thermo Scientific™
75004241
Sorvall ST 16 Centrifuge 4 x 400mL 120V 60Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-004-380
View Documents
Thermo Scientific™
75004380
Sorvall ST 16R Centrifuge 4 x 400mL 230V 50/60Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
75-004-381
View Documents
Thermo Scientific™
75004381
Sorvall ST 16R Centrifuge 4 x 400mL 120V 60Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Perform cell culture and blood processing applications using the Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series, which is compatible with a wide range of rotors.

Easy To Use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches

Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time switching between applications
  • Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life

ClickSeal™ Bucket Sealing System

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

Outstanding Energy Efficiency

  • Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing

Ventilated Model ST 16

  • Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
  • Net weight: 126.8 lb. (57.5kg)

Refrigerated Model ST 16R

  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
  • Net weight: 201.7 lb. (91.5kg)

Ordering Information:

A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific™ Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.

Recommended for:

Cell Culture, Blood Processing

Specifications

Specifications

IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL listed, CSA certified, CE marked, Certified Biosafety.
4 x 400mL
15,200rpm
Digital
<61dBA
Microprocessor
25,830 x g
9 Accel /10 Braking
Direct, brushless induction, low-profile
9 hr., 99 min. plus HOLD
SDS