Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge

The Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge has been discontinued.

Specifications

Certification CE and CSA certified
Depth (English) 29.6 in. (26.9 in. depth without rear duct)
Description Sorvall RC 6 Plus centrifuge
Capacity 4 x 1000mL
Max. RCF 55,200 x G
View More Specs
Products
Catalog Number Mfr. No. Description Capacity Price Quantity    

36-101-0816

 
thermo scientific™
46910
Sorvall RC 6 Plus centrifuge 4 x 1000mL CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certification CE and CSA certified
Depth (English) 29.6 in. (26.9 in. depth without rear duct)
Description Sorvall RC 6 Plus centrifuge
Capacity 4 x 1000mL
Max. RCF 55,200 x G
Max. Speed 22,000rpm
Refrigerated Yes
Features 30 programs; 9 acceleration and 10 braking profiles
Height (English) Exterior 44.5 in.
Height (Metric) Exterior 113.2cm
Motor Type Brushless high frequency
Net Weight (English) 770 lb.
Net Weight (Metric) 350kg
Temperature Range (Metric) -20° to +40°C
Timer 0 to 99 hr. 59 min. plus HOLD
Width (English) Exterior 32.8 in.
Width (Metric) Exterior 83.5cm

The Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge has been discontinued. Please consider our recommended replacement: Thermo Scientific™ Sorvall™ LYNX Superspeed Centrifuge Series.

High Productivity:

  • Centrifuge achieves higher speeds—up to 22,000rpm/55,200 × g for faster separations and increased productivity.
  • Exceptional leading acceleration and deceleration rates deliver significant time savings and increase throughput.

Unparalleled Safety:

  • The RC 6 Plus centrifuge is engineered to provide exceptional safety and flexibility.
  • It meets all CE and CSA safety requirements without bolting the unit to the floor, making it easy to install or relocate in your facility.
  • Powerful refrigeration system can cool all rotors to 4°C at top speeds, keeping samples from damage due to heat or freezing.
  • Rotors qurg Bioseal technology for microbiological containment are certified by HPA, Porton Down, UK.

Versatility:

  • Broad selection of rotors includes the new LEX carbon fiber rotor series and metal fixed angle, swinging bucket, microplate and continuous-flow designs.
  • Centrifuge is compatible with many Sorvall RC-6 and RC-5 series rotors for added cost effectiveness.
Fiberlite Rotor Advantage:
  • These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
  • Corrosion- and fatigue-resistance provides unequalled durability.
  • Rotor is lightweight for simple handling and convenience and allow increased productivity with higher g-forces.
  • Secure investment is backed by a 15-year warranty.
  • Rotors are compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions.

Advanced Functionality:

  • Intuitive controls allow easy operation by all users.
  • Bright LCD screen allows you to monitor your set and run conditions at a glance.
  • RPM/RCF Control allows the user to set runs to a maximum speed or to a desired g-force without a protocol conversion.
  • GMP/GLP- Compatible Data Management offers traceability and quality control for biopharmaceutical processing needs.
  • 30-program memory allows common protocols to be stored and retrieved easily and without error in a multi-user environment.
  • Access can be password-controlled.
  • Step-mode provides applications flexibility.
  • Program offers convenient start and stop times.
  • Integrator function (w2dt) applies the same total centrifugal effect to offer run-to-run reproducibility.
  • Pre-Cool function cools rotors.