missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge
The Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge has been discontinued.
Manufacturer: Thermo Scientific™ 46910
Description
The Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge has been discontinued. Please consider our recommended replacement: Thermo Scientific™ Sorvall™ LYNX Superspeed Centrifuge Series.
High Productivity:- Centrifuge achieves higher speeds—up to 22,000rpm/55,200 × g for faster separations and increased productivity.
- Exceptional leading acceleration and deceleration rates deliver significant time savings and increase throughput.
Unparalleled Safety:
- The RC 6 Plus centrifuge is engineered to provide exceptional safety and flexibility.
- It meets all CE and CSA safety requirements without bolting the unit to the floor, making it easy to install or relocate in your facility.
- Powerful refrigeration system can cool all rotors to 4°C at top speeds, keeping samples from damage due to heat or freezing.
- Rotors qurg Bioseal technology for microbiological containment are certified by HPA, Porton Down, UK.
Versatility:
- Broad selection of rotors includes the new LEX carbon fiber rotor series and metal fixed angle, swinging bucket, microplate and continuous-flow designs.
- Centrifuge is compatible with many Sorvall RC-6 and RC-5 series rotors for added cost effectiveness.
- These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
- Corrosion- and fatigue-resistance provides unequalled durability.
- Rotor is lightweight for simple handling and convenience and allow increased productivity with higher g-forces.
- Secure investment is backed by a 15-year warranty.
- Rotors are compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions.
Advanced Functionality:
- Intuitive controls allow easy operation by all users.
- Bright LCD screen allows you to monitor your set and run conditions at a glance.
- RPM/RCF Control allows the user to set runs to a maximum speed or to a desired g-force without a protocol conversion.
- GMP/GLP- Compatible Data Management offers traceability and quality control for biopharmaceutical processing needs.
- 30-program memory allows common protocols to be stored and retrieved easily and without error in a multi-user environment.
- Access can be password-controlled.
- Step-mode provides applications flexibility.
- Program offers convenient start and stop times.
- Integrator function (w2dt) applies the same total centrifugal effect to offer run-to-run reproducibility.
- Pre-Cool function cools rotors.
Specifications
CE and CSA certified | |
-20° to +40°C | |
200/240V | |
22,000rpm | |
Yes | |
30 programs; 9 acceleration and 10 braking profiles | |
113.2cm | |
83.5cm | |
With Rear Duct: 75.2cm; Without Rear Duct: 68.5cm | |
Brushless high frequency | |
single |
770 lb. (350kg) | |
4 x 1000mL | |
50/60Hz | |
55,200 x g | |
30A | |
44.5 in. | |
32.8 in. | |
29.6 in. (26.9 in. depth without rear duct) | |
Sorvall RC 6 Plus centrifuge | |
0 to 99 hr. 59 min. plus HOLD |