Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge.

Specifications

Certifications/Compliance cULus approved and CE marked
Control Microprocessor
Description Sorvall RC 12BP Plus Large Capacity Centrifuge
Capacity 6 x 2000mL or 12 x 500mL quad blood bags
Dimensions (L x W x H) Exterior 35.6 x 31.5 x 46.3 in. (90.5 x 80 x 117.8cm)
View More Specs
Products
Catalog Number Mfr. No. Description Capacity Voltage Price Quantity    

75007030

 
thermo scientific™
75007030
Sorvall RC 12BP Plus Large Capacity Centrifuge 6 x 2000mL or 12 x 500mL quad blood bags 208/220V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance cULus approved and CE marked
Control Microprocessor
Description Sorvall RC 12BP Plus Large Capacity Centrifuge
Capacity 6 x 2000mL or 12 x 500mL quad blood bags
Dimensions (L x W x H) Exterior 35.6 x 31.5 x 46.3 in. (90.5 x 80 x 117.8cm)
Max. RCF 7340 x G
Function Centri-Log traceability software, ACE, step-mode runs, slow start/stop
Height (English) Exterior 46.3 in.
Height (Metric) Exterior 117.8cm
Imbalance Detector 50g tolerance
Length (English) Exterior 35.6 in.
Length (Metric) Exterior 90.5cm
Motor Type High-performance induction
Net Weight (English) 1036 lb.
Net Weight (Metric) 470kg
Safety Features Automatic lid lock, imbalance detection, armored guard ring, security key switch
Max. Speed 4700rpm
Temperature Range (Metric) -10° to +40°C
Width (English) Exterior 31.5 in.
Width (Metric) Exterior 80cm

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge, which offers a complete processing system.

High Throughput in a Single Step:

  • Process up to 12 blood bag systems in a single run each with 500mL capacity
  • Process up to 12L per run

Versatile Accessory System:

  • Supports an array of blood banking and bioprocessing applications and conveniently accommodates a broad range of blood bags, tubes and bottles

Simply Intuitive:

  • User-friendly interface makes set-up and operation intuitive and easy.
  • Enhanced display enables easy at-a-glance monitoring of set and run conditions.
  • 15-program memory provides one-touch recall of commonly used protocols.

Ensures Run-to-Run Reproducibility:

  • The Accumulated Centrifugal Effect (ACE) function assures reproducible blood product yields, regardless of rotor loading. ACE automatically compensates for variations in acceleration due to full or partial rotor loading by adjusting the centrifuge run time.

Maximizes Blood Product Yields:

  • In slow start/stop mode, select from 11 acceleration and deceleration profiles to customize results for maximum yields with minimal re-suspension.

Secure and Compliant:

  • Centri-Log data collection software with security capabilities ensures total process control and run parameter traceability for cGMP, GMP and GLP compliance.

Quiet and Comfortable:

  • Centrifuge is quiet and compact with minimal heat output for comfortable, convenient in-laboratory placement. Low deck height facilitates loading and unloading of samples and cleaning of the unit.
  • Support for standard electrical outlets provides added convenience.

Safety Engineered:

  • Robust, automated lid-lock control system that protects users and makes lid openings and closures effortless
  • 2L Nalgene
  • Polypropylene Bottles and Sealing Caps
  • Spin 2L Nalgene centrifuge bottles for highest capacities
  • Bottles designed for an exact fit with the Thermo Scientific H-12000 rotor for optimal processing performance
  • Graduated wide-mouth for simplified decanting, re-suspensions and pellet removal
  • Ergonomic design for easy loading, recovery and sample storage
  • Leakproof up to 7340 x g
  • Autoclavable
  • Available in sterile form
  • USP Class VI, non-cytotoxic and non-hemolytic