missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge.

Manufacturer:  Thermo Scientific™ 75007031

 View more versions of this product

Catalog No. 75007031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge, which offers a complete processing system.

High Throughput in a Single Step:

  • Process up to 12 blood bag systems in a single run each with 500mL capacity
  • Process up to 12L per run

Versatile Accessory System:

  • Supports an array of blood banking and bioprocessing applications and conveniently accommodates a broad range of blood bags, tubes and bottles

Simply Intuitive:

  • User-friendly interface makes set-up and operation intuitive and easy.
  • Enhanced display enables easy at-a-glance monitoring of set and run conditions.
  • 15-program memory provides one-touch recall of commonly used protocols.

Ensures Run-to-Run Reproducibility:

  • The Accumulated Centrifugal Effect (ACE) function assures reproducible blood product yields, regardless of rotor loading. ACE automatically compensates for variations in acceleration due to full or partial rotor loading by adjusting the centrifuge run time.

Maximizes Blood Product Yields:

  • In slow start/stop mode, select from 11 acceleration and deceleration profiles to customize results for maximum yields with minimal re-suspension.

Secure and Compliant:

  • Centri-Log data collection software with security capabilities ensures total process control and run parameter traceability for cGMP, GMP and GLP compliance.

Quiet and Comfortable:

  • Centrifuge is quiet and compact with minimal heat output for comfortable, convenient in-laboratory placement. Low deck height facilitates loading and unloading of samples and cleaning of the unit.
  • Support for standard electrical outlets provides added convenience.

Safety Engineered:

  • Robust, automated lid-lock control system that protects users and makes lid openings and closures effortless
  • 2L Nalgene
  • Polypropylene Bottles and Sealing Caps
  • Spin 2L Nalgene centrifuge bottles for highest capacities
  • Bottles designed for an exact fit with the Thermo Scientific H-12000 rotor for optimal processing performance
  • Graduated wide-mouth for simplified decanting, re-suspensions and pellet removal
  • Ergonomic design for easy loading, recovery and sample storage
  • Leakproof up to 7340 x g
  • Autoclavable
  • Available in sterile form
  • USP Class VI, non-cytotoxic and non-hemolytic
Specifications

Specifications

Microprocessor
-10° to +40°C
4,700rpm
46.3 in.
50g tolerance
90.5cm
31.5 in.
cULus approved and CE marked
230V 60Hz
11 acceleration/deceleration
1036 lb. (470kg)
6 x 2000mL or 12 x 500mL quad blood bags
7,340 x g
117.8cm
35.6 in.
Automatic lid lock, imbalance detection, armored guard ring, security key switch
80cm
Sorvall RC 12BP Plus Large Capacity Centrifuge
High-performance induction
Centri-Log traceability software, ACE, step-mode runs, slow start/stop
SDS
Documents