Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Primo™/Primo™ R Benchtop Centrifuges

The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued.

Specifications

Certifications/Compliance Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only)
Control Speed 300 to 15000, ±10rpm
Capacity 4 x 100mL
Max. RCF 21,890 x G
Max. Speed 15,000rpm
View More Specs
Products
Catalog Number Mfr. No. Description Capacity Refrigerated Voltage Price Quantity    

75-005-184

 
thermo scientific™
75005184
Sorvall Primo Benchtop Centrifuge 4 x 100mL No 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only)
Control Speed 300 to 15000, ±10rpm
Capacity 4 x 100mL
Max. RCF 21,890 x G
Max. Speed 15,000rpm
Profile (Acceleration/Braking) 2 Accel / 9 Braking
Display Digital
Memory Retains last settings
Noise Level <62dBA
Timer 9 hr., 59 min., plus continuous run

The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued. For your small benchtop centrifuge needs, please see our new Thermo Scientific™ Sorvall™ ST 8 small benchtop centrifuge series.

Operating Features:

  • Capacity: 400mL (4×100mL)
  • Touch keypad microprocessor control (EASYcontrol II)
  • Digital display that shows all run parameters
  • Variable speed/RCF/time control
  • QUICK RUN key for short spins
  • Choice of two acceleration and nine braking curves for sensitive samples
  • Memory retains current settings
  • With optional rotor/adapter combinations, accept tubes from 0.2 to 100mL

Safety Features:

  • Dual lid-locking mechanism (soft-touch closure with lid interlock)
  • Automatic rotor recognition
  • Electronic imbalance detection system
  • Maintenance-free brushless drive motor that runs quietly

Refrigerated Primo R:

  • Delivers uniform temperature control from -9° to +40°C for temperature-sensitive samples
  • CFC-free refrigerant

Ordering Information:

Optional accessories include fixed-angle, swinging bucket, and microliter rotors and adapters (sold separately).

Includes:

Centrifuge only