Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge Series

Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges.

Specifications

Certifications/Compliance IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
Control Microprocessor
Capacity 4 x 1000mL
Max. RCF 25,314 x G
Max. Speed 15,200rpm
View More Specs
Products
Catalog Number Mfr. No. Description Refrigerated Voltage Price Quantity    

75-004-506

 
thermo scientific™
75004506
Sorvall Legend XT Centrifuge No 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-508

 
thermo scientific™
75004508
Sorvall Legend XT Centrifuge No 230V (US and Canada) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-520

 
thermo scientific™
75004520
Sorvall Legend XTR Centrifuge Yes 230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-521

 
thermo scientific™
75004521
Sorvall Legend XTR Centrifuge Yes 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-523

 
thermo scientific™
75004523
Sorvall Legend XTR Centrifuge Yes 230V (US and Canada) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-532

 
thermo scientific™
75004532
Sorvall Legend XF Centrifuge No 230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75004533

 
thermo scientific™
75004533
Sorvall Legend XF Centrifuge No 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

75-004-539

 
thermo scientific™
75004539
Sorvall Legend XFR Centrifuge Yes 120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
Control Microprocessor
Capacity 4 x 1000mL
Max. RCF 25,314 x G
Max. Speed 15,200rpm
Profile (Acceleration/Braking) 9 Accel /10 Braking
Display Digital
Memory 99 programs (5 with direct access key)
Motor Type Direct, brushless induction, low-profile
Noise Level <61dBA
Timer 99 hr., 59 min. plus HOLD

Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges. This series delivers high-performance processing on the benchtop or floor with unparalleled processing performance, maximum versatility, and exceptional energy efficiency.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

Ventilated Model Legend XT

  • Dimensions: 26.4L × 22.2W × 14.2″H [35.4″H open] (67 × 56.5 × 36cm [90cm open])
  • Net weight: 189.6 lb. (86kg)

Refrigerated Model Legend XTR

  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 14.2″H [35.4″H open] (67 × 74.5 × 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)

Ventilated Model Legend XF

  • Dimensions: 26.4L × 22.2W × 31.1″H [54.5″H open] (67 × 56.5 × 79cm [138.5cm open])
  • Net weight: 336.2 lb. (152.5kg)

Refrigerated Model Legend XFR

  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L × 29.3W × 31.1″H [57.4″H open] (67 × 74.5 × 79cm [139cm open])
  • Net weight: 314.2 lb. (142.5kg)

Ordering Information:

For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.

Recommended for:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics