missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Sorvall™ Legend™ XFR Centrifuge TX-1000 and F14-6x250 LE Package
The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 4L capacity and is refrigerated for processing temperature-sensitive samples.
Manufacturer: Thermo Scientific™ 75391762
Includes:
Package:
- Sorvall Legend XFR Centrifuge, 120v (75004539)
- TX-1000 high capacity rotor (75003017)
- High capacity TX-1000 bucket (set of 4) (75003001)
- Click Seal Lids for Biocontainment rotor (75007309)
- Set of 4 adapters 10 x 50mL conical (75003674)
- Set of 4 adapters 24 x 15mL conical (75007306)
- F14S-6x250 LE (75003662)
Description
XFR Centrifuge- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L x 29.3W x 31.1in.H [57.4in.H open] (67 x 74.5 x 79cm [139cm open])
- Net weight: 314.2 lb. (142.5kg)
- Capacity: 6 x 94mL (0.5L)
- Material: Aluminum
- Max. Speed/RCF: 10,350rpm/15,090 x g
- Capacity: 6 x 250mL
- Max. Speed/RCF: 10,000rpm (11,000rpm with 230V model)/15,316 x g (18,533 x g with 230V model)
- Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
- Secure investment: Backed by a 15-year warranty
Specifications
9 Accel /10 Braking | |
Direct, brushless induction, low-profile | |
99 programs (5 with direct access key) | |
-10; to +40°C | |
4 x 1000mL | |
15,200rpm | |
<61dBA | |
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
Digital | |
Yes |
CFC-free refrigeration system | |
314.2 lb. (142.5kg) | |
99 hr., 59 min. plus HOLD | |
Sorvall Legend XFR Centrifuge, 120v (75004539); TX-1000 high capacity rotor (75003017); High capacity TX-1000 bucket (set of 4) (75003001); Click Seal Lids for Biocontainment rotor (75007309); Set of 4 adapters 10 x 50 ml conical (75003674); Set of 4 adapters 24 x 15 ml conical (75007306); F14S-6x250 LE (75003662) |
|
25,314 x G | |
Yes | |
120V 60Hz | |
XFR Floor Model Refrigerated Centrifuge | |
Microprocessor |