Please login to your online account to display your discounted pricing

Sonoco™ Utek™ Mailing Refrigerant Packs


Phase change materials are ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or CO2

Manufacturer: sonoco™  TS597

 View more versions of this product

Catalog No. 03-525-7C

  • / Case of 16 Each
 

Description & Specifications

Specifications

Product Type U-tek™ Refrigerant Pack
Width (Metric) 16.5cm
Material Laminated, Metalized film
Dimensions (L x W x H) 6.5 x 10.25 x 0.87 in. (16.5 x 10.8 x 2.2cm)
For Use With (Application) Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide
Length (English) 6.5 in.
Height (English) 0.87 in.
Quantity 16 Case
Freezing Point -23°C
Width (English) 6.5 in.
Weight (Metric) 454g
Length (Metric) 16.5cm
Weight (English) 16 oz.
Height (Metric) 2.2cm

  • Gel packs have a laminated, metalized film exterior that provides radiant heat barrier, resists punctures
  • Single packets are ideal for use as a cubed ice substitute
  • Mat is well suited for wraparound applications