Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe VIP Insulated Shippers with Nanotherm™


Provide efficient insulation against freezing and overheating and withstand rough handling during extended shipments.

Manufacturer: sonoco™  TS07VIPUPS

 View more versions of this product

Catalog No. 03525045

  • / Case of 36 Each
 

Description & Specifications

Specifications

Width (English) Interior 5 in.
Capacity (English) 0.07 cu. ft.
Width (English) Exterior 6 in.
Height (English) Exterior 5 in.
Material Non-toxic, resuable petroleum-based containers/insulation
Height (Metric) Exterior 12.7cm
Length (English) Exterior 7 in.
Dimensions (L x W x H) Exterior 7 x 6 x 5 in. (17.7 x 15.2 x 12.7cm)
Height (English) Interior 4 in.
Width (Metric) Interior 12.7cm
Length (English) Interior 6 in.
Width (Metric) Exterior 15.2cm
Length (Metric) Interior 15.2cm
Height (Metric) Interior 10.1cm
Length (Metric) Exterior 17.7cm