Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Reusable EPS Foam Stock Containers


EPS foam-only shippers offer solution for safe storage and delivery of most refrigerated or frozen products

Manufacturer: sonoco™  TS673

 View more versions of this product

Catalog No. 03-001-227

  • / Case of 2 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) Exterior 17.62 x 13.37 x 9.6 in. (44.7 x 33.9 x 24.3cm)
Material Reusable EPS foam
Height (English) Exterior 9.6 in.
Height (English) Interior 8 in.
Height (Metric) Exterior 24.3cm
Height (Metric) Interior 20.3cm
Length (English) Exterior 17.62 in.
Length (English) Interior 17 in.
Length (Metric) Exterior 44.7cm
Length (Metric) Interior 43.1cm
Width (English) Exterior 13.37 in.
Width (English) Interior 11.75 in.
Width (Metric) Exterior 33.9cm
Width (Metric) Interior 29.84cm
Quantity 2/Cs.