Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Reusable EPS Foam Stock Containers


EPS foam-only shippers offer solution for safe storage and delivery of most refrigerated or frozen products

Manufacturer: sonoco™  TS809

 View more versions of this product

Catalog No. 03-001-224

  • / Case of 2 Each
 

Description & Specifications

Specifications

Width (English) Exterior 21 in.
Dimensions (L x W x H) Exterior 21 x 21 x 16.75 in. (53.3 x 53.3 x 42.5cm)
Height (Metric) Exterior 42.5cm
Height (Metric) Interior 32cm
Width (Metric) Exterior 53.3cm
Height (English) Interior 12.62 in.
Length (English) Exterior 21 in.
Width (Metric) Interior 42.5cm
Length (English) Interior 16.75 in.
Height (English) Exterior 16.75 in.
Width (English) Interior 16.75 in.
Length (Metric) Exterior 53.3cm
Length (Metric) Interior 42.5cm
Material Reusable EPS foam
Quantity 2/Cs.