Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Refrigerants: MoistureGuard™


Minimizes surface condensation, these packs have a multi-layered exterior, protecting product from moisture damage.

Manufacturer: sonoco™  TSMG8

 View more versions of this product

Catalog No. 03-530-202

  • / Case of 72 Each
 

Description & Specifications

Specifications

Weight (Metric) 8 oz.
Size 8 oz.
Dimensions (L x W x H) 6 x 4.75 x .75 in.
For Use With For shipping temperature critical packages during transit
Quantity 8 oz.
Length (English) Interior 6 in.
Height (English) Interior 0.75 in.
Width (English) Interior 4.75 in.
Material Polyethylene Film