Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe PolarPack™ Gel Packs: MoistureGuard™


Minimizes surface condensation, these packs have a multi-layered exterior, protecting product from moisture damage.

Manufacturer: sonoco™  TSMG12

 View more versions of this product

Catalog No. 03-530-200

  • / Case of 48 Each
 

Description & Specifications

Specifications

Weight (Metric) 12 oz.
Dimensions (L x W x H) 6 x 5.5 x .75 in.
Material Polyethylene Film
Height (English) Interior 0.75 in.
Length (English) Interior 6 in.
Size 16 oz.
Width (English) Interior 5.5 in.
For Use With For shipping temperature critical packages during transit
Quantity 48 oz.