Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Nylon Carriers


Rugged lightweight totes are ideal for transport of frozen or refrigerated food and medical products

Manufacturer: sonoco™  TS486RED

 View more versions of this product

Catalog No. 03-525-60

  • / Each
 

Description & Specifications

Specifications

Height (English) Exterior 12.13 in.
Height (Metric) Exterior 30.8cm
Length (English) Exterior 14.88 in.
Length (Metric) Exterior 37.7cm
Width (English) Exterior 13.13 in.
Width (Metric) Exterior 33.3cm
Dimensions (L x W x H) Exterior 37.7 x 33.3 x 30.8cm (14.88 x 13.13 x 12.13 in.)
Material Nylon shell; Expanded Polystyrene (EPS) foam insulation
Color Red