Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Nomadic™ Pre-Qualified Shippers


For protection of refrigerated and frozen pharmaceuticals and biological samples and specimens

Manufacturer: sonoco™  TSE48

 View more versions of this product

Catalog No. 03-600-123

  • / Case of 18 Each
 

Description & Specifications

Specifications

Duration 48 hours
Material Polyurethene (PUR) Foam
Temperature Range (Metric) −2 to 8°C
Height (English) Exterior 18.11 in.
Height (English) Interior 3.7 in.
Width (Metric) Interior 12.7cm
Height (Metric) Interior 9.3cm
Length (Metric) Interior 19cm
Width (English) Exterior 15.2 in.
Width (English) Interior 5 in.
Height (Metric) Exterior 45.9cm
Dimensions (L x W x H) Exterior 17.8 x 15.2 x 18.11 in. (45.2 x 38.6 x 45.9cm)
Width (Metric) Exterior 38.6cm
Length (English) Interior 7.5 in.
Length (English) Exterior 17.8 in.
For Use With For refrigerated, frozen pharmaceutical and biological specimens
Length (Metric) Exterior 45.2cm