missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe LabMailer Sample-Guard 28mL Vial Shippers

Insulated shippers with lid eliminate sample leakage and breakage

$452.53 - $580.43

Specifications

Includes One 24 oz. Phase Change Material Reusable Pack
Material Insulated Expanded Polystyrene (EPS) Foam
View More Specs

Includes: One 24 oz. U-tek™ phase change material, Reusable polyethylene platform


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
03-528-11 Sonoco™
TS480413
12 x 40mL Vials Case of 8 Each for $452.53
11-675-47 Sonoco™
TS480490
48 x 40mL Vials Case of 8 Each for $580.43
Specifications

Description

  • Expanded polystyrene foam shippers secure upright twelve or forty-eight 28mL vials
  • Shippers maintain required sample temperature for 72 hours or longer
  • Shippers are assembled in 200 lb. test corrugated cartons

Weight empty includes refrigerant.

Description & Specifications

Specifications

One 24 oz. Phase Change Material Reusable Pack
Insulated Expanded Polystyrene (EPS) Foam