Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE89

 View more versions of this product

Catalog No. 03530052

  • / Case of 18 Each
 

Description & Specifications

Specifications

Height (English) Exterior 17.5 in.
Height (Metric) Exterior 44.4cm
Height (Metric) Interior 26cm
Length (Metric) Exterior 53.3cm
Length (Metric) Interior 41.2cm
Width (English) Exterior 14 in.
Width (English) Interior 9.25 in.
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Height (English) Interior 10.25 in.
Length (English) Exterior 21 in.
Length (English) Interior 16.25 in.
Width (Metric) Exterior 35.5cm
Width (Metric) Interior 23.4cm
Dimensions (L x W x H) Exterior 21 x 14 x 17.5 in. (53.3 x 35.5 x 44.4cm)