Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE124

 View more versions of this product

Catalog No. 03-532-127

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (English) Exterior 16.75 in.
Height (English) Interior 11 in.
Height (Metric) Exterior 42.5cm
Length (English) Exterior 18.75 in.
Length (English) Interior 15 in.
Width (English) Exterior 16.75 in.
Width (English) Interior 13 in.
Width (Metric) Exterior 42.5cm
Width (Metric) Interior 33cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 18.75 x 16.75 x 16.75 in. (47.6 x 42.5 x 42.5cm)
Height (Metric) Interior 28cm
Length (Metric) Exterior 47.6cm
Length (Metric) Interior 38.1cm