Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE145

 View more versions of this product

Catalog No. 03-532-121

  • / Case of 18 Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 57.1cm
Length (Metric) Exterior 55.8cm
Height (English) Interior 15.25 in.
Height (English) Exterior 22.5 in.
Dimensions (L x W x H) Exterior 22 x 14.25 x 22.5 in. (55.8 x 36.1 x 57.1cm)
Length (English) Interior 17.25 in.
Length (English) Exterior 22 in.
Width (Metric) Interior 24.1cm
Width (Metric) Exterior 36.1cm
Height (Metric) Interior 38.7cm
Width (English) Interior 9.5 in.
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Width (English) Exterior 14.25 in.
Length (Metric) Interior 43.8cm