Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE337

 View more versions of this product

Catalog No. 03-532-116

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (English) Interior 16.75 in.
Height (Metric) Exterior 62.8cm
Height (Metric) Interior 42.5cm
Length (Metric) Exterior 64.1cm
Width (English) Exterior 25 in.
Height (English) Exterior 24.75 in.
Length (English) Exterior 25.25 in.
Length (English) Interior 18.5 in.
Length (Metric) Interior 46.9cm
Width (English) Interior 18.25 in.
Width (Metric) Exterior 63.5cm
Width (Metric) Interior 46.3cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 25.25 x 25 x 24.75 in. (64.1 x 63.5 x 62.8cm)