Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE9

 View more versions of this product

Catalog No. 03-532-154

  • / Case of 50 Each
 

Description & Specifications

Specifications

Height (English) Exterior 22.25 in.
Height (English) Interior 15.25 in.
Height (Metric) Exterior 56.5cm
Height (Metric) Interior 38.7cm
Length (English) Exterior 19 in.
Length (English) Interior 14.25 in.
Length (Metric) Exterior 48.2cm
Length (Metric) Interior 36.1cm
Width (English) Exterior 14.75 in.
Width (English) Interior 10 in.
Width (Metric) Exterior 37.4cm
Width (Metric) Interior 25.4cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 19 x 14.75 x 22.25 in. (48.2 x 37.4 x 56.5cm)