Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE15

 View more versions of this product

Catalog No. 03-532-152

  • / Case of 50 Each
 

Description & Specifications

Specifications

Height (English) Exterior 18.7 in.
Height (English) Interior 10.12 in.
Height (Metric) Exterior 47cm
Height (Metric) Interior 25.7cm
Length (English) Exterior 10 in.
Length (English) Interior 5.25 in.
Length (Metric) Exterior 25.4cm
Length (Metric) Interior 13.3cm
Width (English) Exterior 10 in.
Width (English) Interior 5.25 in.
Width (Metric) Exterior 25.4cm
Width (Metric) Interior 13.3cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 10 x 10 x 18.7 in. (25.4 x 25.4 x 47cm)