Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE22

 View more versions of this product

Catalog No. 03-532-151

  • / Case of 48 Each
 

Description & Specifications

Specifications

For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Height (English) Exterior 16.25 in.
Height (English) Interior 8 in.
Height (Metric) Exterior 41.2cm
Height (Metric) Interior 20.3cm
Length (English) Exterior 14.75 in.
Length (English) Interior 8 in.
Length (Metric) Exterior 37.4cm
Length (Metric) Interior 20.3cm
Width (English) Exterior 12.75 in.
Width (English) Interior 6 in.
Width (Metric) Exterior 32.3cm
Width (Metric) Interior 15.2cm
Dimensions (L x W x H) Exterior 14.75 x 12.75 x 16.25 in. (37.4 x 32.3 x 41.2cm)