Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE438

 View more versions of this product

Catalog No. 03-532-112

  • / Case of 4 Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 61.5cm
Height (Metric) Interior 49.1cm
Height (English) Interior 19.37 in.
Length (English) Exterior 29 in.
Length (English) Interior 22.25 in.
Length (Metric) Exterior 73.6cm
Length (Metric) Interior 56.5cm
Width (English) Interior 17.5 in.
Width (Metric) Exterior 61.5cm
Width (Metric) Interior 44.4cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 29 x 24.25 x 24.25 in. (73.6 x 61.5 x 61.5cm)
Height (English) Exterior 24.25 in.
Width (English) Exterior 24.25 in.