Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE28

 View more versions of this product

Catalog No. 03-532-147

  • / Case of 36 Each
 

Description & Specifications

Specifications

Height (English) Exterior 13 in.
Height (English) Interior 7.25 in.
Height (Metric) Exterior 33cm
Height (Metric) Interior 18.4cm
Length (English) Exterior 13 in.
Length (English) Interior 9.25 in.
Length (Metric) Exterior 33cm
Length (Metric) Interior 23.4cm
Width (English) Exterior 10.75 in.
Width (English) Interior 7 in.
Width (Metric) Exterior 27.3cm
Width (Metric) Interior 17.7cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 13 x 10.75 x 13 in. (33 x 27.3 x 33cm)