Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE46

 View more versions of this product

Catalog No. 03-532-145

  • / Case of 45 Each
 

Description & Specifications

Specifications

Height (Metric) Interior 20.3cm
Height (English) Interior 8 in.
Height (English) Exterior 12.25 in.
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Dimensions (L x W x H) Exterior 12.75 x 12.75 x 12.25 in. (32.3 x 32.3 x 31.1cm)
Length (English) Interior 10 in.
Width (Metric) Exterior 32.3cm
Width (Metric) Interior 25.4cm
Length (English) Exterior 12.75 in.
Height (Metric) Exterior 31.1cm
Width (English) Exterior 12.75 in.
Length (Metric) Exterior 32.3cm
Width (English) Interior 10 in.
Length (Metric) Interior 25.4cm