Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE174

 View more versions of this product

Catalog No. 03-532-133

  • / Case of 8 Each
 

Description & Specifications

Specifications

Height (Metric) Exterior 62.2cm
Height (English) Interior 16.5 in.
Height (Metric) Interior 42cm
Width (English) Interior 13.5 in.
Width (English) Exterior 20.25 in.
Height (English) Exterior 24.5 in.
Length (English) Interior 13.5 in.
Dimensions (L x W x H) Exterior 20.25 x 20.25 x 24.5 in. (51.4 x 51.4 x 62.2cm)
Length (English) Exterior 20.25 in.
Width (Metric) Interior 34.2cm
Width (Metric) Exterior 51.4cm
Length (Metric) Interior 34.2cm
For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure
Length (Metric) Exterior 51.4cm