Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE126UPS

 View more versions of this product

Catalog No. 03-532-130

  • / Case of 2 Each
 

Description & Specifications

Specifications

Height (English) Interior 15.25 in.
Length (English) Exterior 19 in.
Length (Metric) Interior 36.1cm
Width (Metric) Interior 25.4cm
Material Polyurethane
Height (English) Exterior 22.5 in.
Height (Metric) Exterior 57.1cm
Height (Metric) Interior 38.7cm
Length (English) Interior 14.25 in.
Length (Metric) Exterior 48.2cm
Width (English) Exterior 14.75 in.
Width (English) Interior 10 in.
Width (Metric) Exterior 37.4cm
Dimensions (L x W x H) Exterior 19 x 14.75 x 22.5 in. (48.2 x 37.4 x 57.1cm)