Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE104UPS

 View more versions of this product

Catalog No. 03-532-126

  • / Case of 2 Each
 

Description & Specifications

Specifications

Height (English) Exterior 19.25 in.
Height (English) Interior 11 in.
Height (Metric) Exterior 48.8cm
Height (Metric) Interior 27.9cm
Length (English) Exterior 19.75 in.
Length (English) Interior 15.25 in.
Length (Metric) Exterior 50.1cm
Length (Metric) Interior 38.7cm
Width (English) Exterior 19.75 in.
Width (English) Interior 10.75 in.
Width (Metric) Exterior 51.1cm
Width (Metric) Interior 7.3cm
Dimensions (L x W x H) Exterior 19.75 x 19.75 x 19.25 in. (50.1 x 51.1 x 48.8cm)
Material Polyurethane