Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE200UPS

 View more versions of this product

Catalog No. 03-532-124

  • / Case of 2 Each
 

Description & Specifications

Specifications

Length (Metric) Interior 40.6cm
Height (Metric) Interior 34.2cm
Length (English) Interior 16 in.
Length (English) Exterior 19.75 in.
Material Polyurethane
Dimensions (L x W x H) Exterior 19.75 x 19.75 x 19.25 in. (50.1 x 48.8 x 48.8cm)
Height (English) Interior 13.5 in.
Width (Metric) Exterior 48.8cm
Width (Metric) Interior 40.6cm
Height (Metric) Exterior 48.8cm
Width (English) Exterior 19.75 in.
Length (Metric) Exterior 50.1cm
Height (English) Exterior 19.25 in.
Width (English) Interior 16 in.