Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE145UPS

 View more versions of this product

Catalog No. 03-532-122

  • / Case of 2 Each
 

Description & Specifications

Specifications

Height (English) Interior 15.25 in.
Width (Metric) Exterior 36.1cm
Material Polyurethane
Height (Metric) Exterior 57.1cm
Length (English) Exterior 22 in.
Length (English) Interior 17.25 in.
Width (Metric) Interior 24.1cm
Dimensions (L x W x H) Exterior 22 x 14.25 x 22.5 in. (55.8 x 36.1 x 57.1cm)
Height (English) Exterior 22.5 in.
Height (Metric) Interior 38.7cm
Length (Metric) Exterior 55.8
Length (Metric) Interior 43.8cm
Width (English) Exterior 14.25 in.
Width (English) Interior 9.5 in.