Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE337UPS

 View more versions of this product

Catalog No. 03-532-117

  • / Case
 

Description & Specifications

Specifications

Height (English) Exterior 24.75 in.
Height (Metric) Exterior 62.8cm
Height (English) Interior 16.75 in.
Length (Metric) Exterior 64.1cm
Width (English) Interior 18.25 in.
Length (English) Interior 18.5 in.
Material Polyurethane
Dimensions (L x W x H) Exterior 25.25 x 25 x 24.75 in. (64.1 x 63.5 x 62.8cm)
Width (Metric) Exterior 63.5cm
Width (Metric) Interior 46.3cm
Length (English) Exterior 25.25 in.
Width (English) Exterior 25 in.
Height (Metric) Interior 42.54cm
Length (Metric) Interior 47cm