Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE15UPS

 View more versions of this product

Catalog No. 03-532-153

  • / Case of 8 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) Exterior 10 x 10 x 17.87 in. (25.4 x 25.4 x 45.3cm)
Width (English) Exterior 10 in.
Length (Metric) Interior 13.3cm
Height (English) Interior 10.62 in.
Width (English) Interior 5.25 in.
Height (Metric) Interior 26.9cm
Height (Metric) Exterior 45.3cm
Material Polyurethane
Length (English) Exterior 10 in.
Width (Metric) Interior 13.3cm
Length (English) Interior 5.25 in.
Width (Metric) Exterior 25.4cm
Height (English) Exterior 17.87 in.
Length (Metric) Exterior 25.4cm