Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE731UPS

 View more versions of this product

Catalog No. 03-532-111

  • / Case
 

Description & Specifications

Specifications

Height (Metric) Interior 49.1cm
Width (Metric) Interior 53.9cm
Height (English) Interior 19.37 in.
Width (English) Exterior 28 in.
Length (Metric) Exterior 94.9cm
Height (English) Exterior 24.25 in.
Width (English) Interior 21.25 in.
Dimensions (L x W x H) Exterior 37.37 x 28 x 24.25 in. (94.9 x 71.1 x 61.5cm)
Height (Metric) Exterior 61.5cm
Length (English) Exterior 37.37 in.
Width (Metric) Exterior 71.1cm
Length (English) Interior 30.55 in.
Length (Metric) Interior 77.5cm
Material Polyurethane