Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case


High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: sonoco™  TSE46UPS

 View more versions of this product

Catalog No. 03-532-146

  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Polyurethane
Height (English) Exterior 12.25 in.
Height (English) Interior 8 in.
Height (Metric) Exterior 31.1cm
Height (Metric) Interior 20.3cm
Length (English) Exterior 12.75 in.
Length (English) Interior 10 in.
Length (Metric) Exterior 32.3cm
Length (Metric) Interior 25.4cm
Width (English) Exterior 12.75 in.
Width (English) Interior 10 in.
Width (Metric) Exterior 32.3cm
Width (Metric) Interior 25.4cm
Dimensions (L x W x H) Exterior 12.75 x 12.75 x 12.25 in. (32.3 x 32.3 x 31.1cm)